Zoro Homepage

Threading Insert, Triangle, 3/8 in, 3IRAG, 0.0020 in, Carbide

  • Mfr # 913-000-023

  • Zoro # G9225343


product price: $24.19
/ea
Sold in multiples of 10 for $241.90

Key Features

Insert Shape
Triangle
Insert Style
3IRAG
Inscribed Circle
3/8 in
Insert Size
3
Grade
UD51
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
913-000-023
Zoro #
G9225343
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
3
Corner Radius
0.0020 in
Mounting Hole Dia.
0.173"
Insert Thickness
0.145"
Thread Height Difference
0.0500 in

Details

Item
Threading Insert
Insert Shape
Triangle
Insert Style
3IRAG
Inscribed Circle
3/8 in
Grade
UD51
Insert Material
Carbide
Rake
Positive
ISO Number
3IRAG60
Stainless (M) Compatibility
Yes
Super Alloy (S) Compatibility
No
Cast Iron (K) Compatibility
No
No. of Edges
3
Application
General Purpose
Coating
TiN
Cutting Direction
Neutral
Style
Laydown
Mounting Style
Screw Lock
Hardened (H) Compatibility
No
Steel (P) Compatibility
Yes
Workpiece Compatibility
Stainless (M), Steel (P)
For Use With
LSER3
ANSI Number
3IRAG60
Non Ferrous (N) Compatibility
No
Shape
Triangle
Insert Type
3IRAG
Material
Carbide
Cutting Application
Threading
Secondary Material Application ISO Code
K, M, S
Insert Holding Type
3/8 in
Manufacturer Grade
UD51
Side-to-Cutting Tip
0.0700 in
Max. Thread Pitch
48
ANSI Code
3IRAG60
Thread Direction
Right Hand
Number of Cutting Edges
3
Included Angle
60 Degrees
Min. Thread Pitch
0.05mm
Coating Process
CVD
Secondary Material Application
Cast Iron, Nickel, Stainless Steel, Titanium
Finish - Machining
TiN
Primary Material Application
Steel
Measurement System
Fractional Inch
Min. Thread per Inch
8
Threading Location
Internal
Thread Pitch
0.05mm to 3.00mm
Thread Profile Type
Partial
Material - Machining
Carbide
Primary Material Application ISO Code
P
Thread Standard
Partial Profile 60 Degrees

Description

Threading Insert, 3IRAG, Internal, Cutting Direction Neutral, Partial Profile 60 Degrees , Primary Material Application Steel, Inscribed Circle 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.