Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Threading Insert, Triangle, 3/8 in, 3IRG, 0.0060 in, Carbide

  • Mfr # 913-000-024

  • Zoro # G9225352


product price: $23.89
/ea
Sold in multiples of 10 for $238.90

Key Features

Insert Shape
Triangle
Insert Style
3IRG
Inscribed Circle
3/8 in
Insert Size
3
Grade
UD51
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
913-000-024
Zoro #
G9225352
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
3
Corner Radius
0.0060 in
Insert Thickness
0.145"
Mounting Hole Dia.
0.173"
Thread Height Difference
0.0500 in

Details

Item
Threading Insert
Insert Shape
Triangle
Insert Style
3IRG
Inscribed Circle
3/8 in
Grade
UD51
Insert Material
Carbide
Rake
Positive
ISO Number
3IRG60
Cutting Direction
Neutral
Steel (P) Compatibility
Yes
Application
General Purpose
For Use With
LSER3
Coating
TiN
Hardened (H) Compatibility
No
ANSI Number
3IRG60
Non Ferrous (N) Compatibility
No
Mounting Style
Screw Lock
Style
Laydown
Workpiece Compatibility
Stainless (M), Steel (P)
No. of Edges
3
Super Alloy (S) Compatibility
No
Cast Iron (K) Compatibility
No
Stainless (M) Compatibility
Yes
Insert Type
3IRG
Material
Carbide
Shape
Triangle
Finish - Machining
TiN
Secondary Material Application
Cast Iron, Nickel, Stainless Steel, Titanium
Manufacturer Grade
UD51
Primary Material Application ISO Code
P
Secondary Material Application ISO Code
K, M, S
ANSI Code
3IRG60
Measurement System
Fractional Inch
Number of Cutting Edges
3
Thread Pitch
1.75mm to 3.00mm
Primary Material Application
Steel
Included Angle
60 Degrees
Max. Thread Pitch
14
Min. Thread Pitch
1.75mm
Insert Holding Type
3/8 in
Coating Process
CVD
Thread Profile Type
Partial
Cutting Application
Threading
Thread Standard
Partial Profile 60 Degrees
Min. Thread per Inch
8
Thread Direction
Right Hand
Material - Machining
Carbide
Side-to-Cutting Tip
0.0700 in
Threading Location
Internal

Description

Threading Insert, 3IRG, Internal, Cutting Direction Neutral, Partial Profile 60 Degrees , Primary Material Application Steel, Inscribed Circle 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.