Zoro Homepage

Threading Insert, Triangle, 3/8 in, 3JIRA, 0.0020 in, Carbide

  • Mfr # 913-000-025

  • Zoro # G9225361


product price: $24.19
/ea
Sold in multiples of 10 for $241.90

Key Features

Insert Shape
Triangle
Insert Style
3JIRA
Inscribed Circle
3/8 in
Insert Size
3
Grade
UD51
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
913-000-025
Zoro #
G9225361
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
3
Corner Radius
0.0020 in
Insert Thickness
0.145"
Mounting Hole Dia.
0.173"
Thread Height Difference
0.0200 in

Details

Item
Threading Insert
Insert Shape
Triangle
Insert Style
3JIRA
Inscribed Circle
3/8 in
Grade
UD51
Insert Material
Carbide
Rake
Positive
ISO Number
3JIRA60
Steel (P) Compatibility
Yes
Style
Laydown
No. of Edges
3
Mounting Style
Screw Lock
For Use With
LSER3
Workpiece Compatibility
Stainless (M), Steel (P)
Cast Iron (K) Compatibility
No
Non Ferrous (N) Compatibility
No
Cutting Direction
Neutral
Coating
TiN
ANSI Number
3JIRA60
Stainless (M) Compatibility
Yes
Super Alloy (S) Compatibility
No
Hardened (H) Compatibility
No
Application
General Purpose
Insert Type
3JIRA
Material
Carbide
Shape
Triangle
Primary Material Application
Steel
Thread Profile Type
Partial
Cutting Application
Threading
Thread Standard
Partial Profile 60 Degrees
Secondary Material Application
Cast Iron, Nickel, Stainless Steel, Titanium
Finish - Machining
TiN
Thread Pitch
0.05mm to 1.50mm
Min. Thread per Inch
16
Primary Material Application ISO Code
P
Material - Machining
Carbide
Measurement System
Fractional Inch
Secondary Material Application ISO Code
K, M, S
Insert Holding Type
3/8 in
Max. Thread Pitch
48
Coating Process
CVD
Thread Direction
Right Hand
Threading Location
Internal
Side-to-Cutting Tip
0.0300 in
Min. Thread Pitch
0.05mm
Manufacturer Grade
UD51
Number of Cutting Edges
3
ANSI Code
3JIRA60
Included Angle
60 Degrees

Description

Threading Insert, 3JIRA, Internal, Cutting Direction Neutral, Partial Profile 60 Degrees , Primary Material Application Steel, Inscribed Circle 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.