Zoro Homepage

Threading Insert, Triangle, 3/8 in, 3JIRG, 0.0060 in, Carbide

  • Mfr # 913-000-027

  • Zoro # G9225386


product price: $24.19
/ea
Sold in multiples of 10 for $241.90

Key Features

Insert Shape
Triangle
Insert Style
3JIRG
Inscribed Circle
3/8 in
Insert Size
3
Grade
UD51
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
913-000-027
Zoro #
G9225386
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
3
Corner Radius
0.0060 in
Insert Thickness
0.145"
Mounting Hole Dia.
0.173"
Thread Height Difference
0.0400 in

Details

Item
Threading Insert
Insert Shape
Triangle
Insert Style
3JIRG
Inscribed Circle
3/8 in
Grade
UD51
Insert Material
Carbide
Rake
Positive
ISO Number
3JIRG60
Cutting Direction
Neutral
ANSI Number
3JIRG60
Non Ferrous (N) Compatibility
No
For Use With
LSER3
Coating
TiN
Hardened (H) Compatibility
No
Application
General Purpose
Mounting Style
Screw Lock
Super Alloy (S) Compatibility
No
Cast Iron (K) Compatibility
No
Style
Laydown
Steel (P) Compatibility
Yes
No. of Edges
3
Stainless (M) Compatibility
Yes
Workpiece Compatibility
Stainless (M), Steel (P)
Insert Type
3JIRG
Shape
Triangle
Material
Carbide
Secondary Material Application ISO Code
K, M, S
Coating Process
CVD
Material - Machining
Carbide
Number of Cutting Edges
3
Threading Location
Internal
Secondary Material Application
Cast Iron, Nickel, Stainless Steel, Titanium
Min. Thread per Inch
8
Primary Material Application
Steel
Finish - Machining
TiN
Thread Profile Type
Partial
Thread Standard
Partial Profile 60 Degrees
Thread Direction
Right Hand
Manufacturer Grade
UD51
Max. Thread Pitch
14
Included Angle
60 Degrees
Cutting Application
Threading
Insert Holding Type
3/8 in
Min. Thread Pitch
1.75mm
Measurement System
Fractional Inch
Side-to-Cutting Tip
0.0600 in
Thread Pitch
1.75mm to 3.00mm
ANSI Code
3JIRG60
Primary Material Application ISO Code
P

Description

Threading Insert, 3JIRG, Internal, Cutting Direction Neutral, Partial Profile 60 Degrees , Primary Material Application Steel, Inscribed Circle 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.