Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Threading Insert, V84-NV, 0.0250 in, Carbide

  • Mfr # 913-000-526

  • Zoro # G9226271


product price: $29.19
/ea
Sold in multiples of 10 for $291.90

Key Features

Insert Style
V84-NV
Insert Size
8
Grade
UD51
Corner Radius
0.0250 in
Insert Material
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
913-000-526
Zoro #
G9226271
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
8
Corner Radius
0.0250 in
Insert Thickness
0.25"
Thickness
1/4 in
Insert Length
1 in

Details

Item
Threading Insert
Insert Style
V84-NV
Grade
UD51
Insert Material
Carbide
ISO Number
V84-NV-.025R
Workpiece Compatibility
Stainless (M), Steel (P)
Stainless (M) Compatibility
Yes
Hardened (H) Compatibility
No
No. of Edges
2
For Use With
VE84R/L
Application
General Purpose
Super Alloy (S) Compatibility
No
Style
V84
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
No
Cutting Direction
Neutral
ANSI Number
V84-NV-.025R
Steel (P) Compatibility
Yes
Mounting Style
V-Bottom Clamp
Coating
TiN
Insert Holding Type
Clamp
Manufacturer Grade
UD51
Number of Cutting Edges
2
Secondary Material Application ISO Code
K, M, S
Finish - Machining
TiN
Material - Machining
Carbide
Primary Material Application ISO Code
P
Measurement System
Fractional Inch
Max. Thread Pitch
8
ANSI Code
V84-NV-.025R
Secondary Material Application
Cast Iron, Nickel, Stainless Steel, Titanium
Coating Process
CVD
Min. Thread per Inch
4
Hole Type
No Hole
Cutting Application
Threading
Included Angle
90 Degrees
Primary Material Application
Steel
Thread Direction
Right Hand

Description

Threading Insert, V84-NV, Cutting Direction Neutral, Primary Material Application Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.