Zoro Homepage

Triangle Turning Insert, Triangle, 1/2 in, TNMA, 0.001 in, Carbide

  • Mfr # 913-000-470

  • Zoro # G9226192


product price: $42.29
/ea
Sold in multiples of 10 for $422.90

Key Features

Insert Shape
Triangle
Insert Style
TNMA
Inscribed Circle
1/2 in
Insert Size
43
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
913-000-470
Zoro #
G9226192
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
43
Corner Radius
0.001 in
Mounting Hole Dia.
0.203"
Insert Thickness
0.188"
Thickness
0.1875 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNMA
Inscribed Circle
1/2 in
Chip-Breaker
No
Grade
UD51
Insert Material
Carbide
Insert Application
General Purpose
Rake
Positive
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
No
Style
TNMA
Super Alloy (S) Compatibility
No
Steel (P) Compatibility
Yes
No. of Edges
3
Stainless (M) Compatibility
Yes
For Use With
MTHOR/L4
Mounting Style
Clamp and Lock Pin
Workpiece Compatibility
Stainless (M), Steel (P)
Non Ferrous (N) Compatibility
No
Application
General Purpose
Coating
Tin
Cutting Direction
Neutral
ANSI Number
TNMA-43NV .010
Finish - Machining
TiN
Included Angle
60 Degrees
Measurement System
Fractional Inch
Coating Process
CVD
Material - Machining
Carbide
Secondary Material Application
Cast Iron, Nickel, Stainless Steel, Titanium
Insert Holding Type
Straight Hole
Shape
Triangle
Primary Material Application ISO Code
P
Primary Material Application
Steel
Clearance Angle
0 Degrees
Secondary Material Application ISO Code
K, M, S
Number of Cutting Edges
3
Cutting Application
Threading
Manufacturer Grade
UD51
ANSI Code
TNMA-43NV .010
Material
Carbide

Description

Triangle Turning Insert, Inscribed Circle 1/2 in, TiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.