Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triangle Turning Insert, Triangle, 1/2 in, TNMC, 0.001 in, Carbide

  • Mfr # 913-000-472

  • Zoro # G9226217


product price: $43.79
/ea

Key Features

Insert Shape
Triangle
Insert Style
TNMC
Inscribed Circle
1/2 in
Insert Size
43
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
913-000-472
Zoro #
G9226217
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
43
Corner Radius
0.001 in
Mounting Hole Dia.
0.203"
Insert Thickness
0.188"
Thickness
0.1875 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNMC
Inscribed Circle
1/2 in
Chip-Breaker
No
Grade
UD51
Insert Material
Carbide
Insert Application
General Purpose
Rake
Positive
Workpiece Compatibility
Stainless (M), Steel (P)
ANSI Number
TNMC-43NV .010
Style
TNMC
For Use With
MTHOR/L4
Mounting Style
Clamp and Lock Pin
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
No
No. of Edges
3
Cutting Direction
Neutral
Application
General Purpose
Hardened (H) Compatibility
No
Stainless (M) Compatibility
Yes
Cast Iron (K) Compatibility
No
Coating
Tin
Clearance Angle
0 Degrees
Cutting Application
Threading
Included Angle
60 Degrees
Coating Process
CVD
ANSI Code
TNMC-43NV .010
Secondary Material Application ISO Code
K, M, S
Secondary Material Application
Cast Iron, Nickel, Stainless Steel, Titanium
Primary Material Application
Steel
Finish - Machining
TiN
Primary Material Application ISO Code
P
Measurement System
Fractional Inch
Shape
Triangle
Number of Cutting Edges
3
Manufacturer Grade
UD51
Material - Machining
Carbide
Material
Carbide

Description

Triangle Turning Insert, Inscribed Circle 1/2 in, TiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.