Zoro Homepage

Triangle Turning Insert, Triangle, 1/2 in, TNMG, 0.0156 in, Carbide

  • Mfr # 913-000-482

  • Zoro # G1962899


product price: $15.59
/ea
Sold in multiples of 10 for $155.90

Key Features

Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
1/2 in
Insert Size
431
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
913-000-482
Zoro #
G1962899
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
431
Corner Radius
0.0156 in
Insert Thickness
0.188"
Mounting Hole Dia.
0.203"
Nose Radius
0.015"
Thickness
0.1875 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
UD51
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
220404
Stainless (M) Compatibility
Yes
Relief Angle
0 Degrees
Mounting Style
Clamp and Lock Pin
Cast Iron (K) Compatibility
Yes
Hardened (H) Compatibility
No
Style
TNMG
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
Yes
For Use With
MTUNR4, MTFNR4
No. of Edges
3
Application
Roughing
Coating
Tin
ANSI Number
TNMG 431 UD51
Cutting Direction
Neutral
Super Alloy (S) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Primary Material Application ISO Code
P
Included Angle
60 Degrees
Secondary Material Application ISO Code
K, M, S
Insert Holding Type
Straight Hole
Secondary Material Application
Cast Iron, Nickel, Stainless Steel, Titanium
Clearance Angle
0 Degrees
Cutting Application
Boring, Turning
ANSI Code
TNMG431 UD51
Material - Machining
Carbide
Primary Material Application
Steel
Measurement System
Fractional Inch
Finish - Machining
TiN
Number of Cutting Edges
3
Shape
Triangle
Coating Process
CVD
Manufacturer Grade
UD51
Material
Carbide

Description

Triangle Turning Insert, Inscribed Circle 1/2 in, TiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.