Zoro Homepage

Triangle Turning Insert, Triangle, 1/2 in, TNMG, 0.0156 in, Carbide

  • Mfr # 913-000-483

  • Zoro # G1962880


product price: $15.85
/ea
Sold in multiples of 10 for $158.50

Key Features

Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
1/2 in
Insert Size
431
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
913-000-483
Zoro #
G1962880
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
431
Corner Radius
0.0156 in
Nose Radius
0.015"
Mounting Hole Dia.
0.203"
Insert Thickness
0.188"
Thickness
0.1875 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
UD52
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
220404
Application
Roughing
Cutting Direction
Neutral
No. of Edges
3
Style
TNMG
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
No
Relief Angle
0 Degrees
ANSI Number
TNMG 431 UD52
Hardened (H) Compatibility
No
Stainless (M) Compatibility
Yes
Workpiece Compatibility
Stainless (M), Steel (P)
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
No
Mounting Style
Clamp and Lock Pin
For Use With
MTUNR4, MTFNR4
Coating
TiAlN
Measurement System
Fractional Inch
Finish - Machining
TiAlN
Primary Material Application ISO Code
P, S
Included Angle
60 Degrees
Insert Holding Type
Straight Hole
Clearance Angle
0 Degrees
Primary Material Application
Nickel, Steel, Titanium
Shape
Triangle
Secondary Material Application ISO Code
M
ANSI Code
TNMG431 UD52
Manufacturer Grade
UD52
Number of Cutting Edges
3
Secondary Material Application
Stainless Steel
Cutting Application
Boring, Turning
Material - Machining
Carbide
Material
Carbide

Description

Triangle Turning Insert, Inscribed Circle 1/2 in, TiAlN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.