Triangle Turning Insert, Triangle, 1/2 in, TNMG, 0.0156 in, Carbide

  • Mfr # TNMG 431-ZX2 UD21

  • Zoro # G9226226


product price: $23.89
/ea
Sold in multiples of 10 for $238.90

Key Features

Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
1/2 in
Insert Size
431
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TNMG 431-ZX2 UD21
Zoro #
G9226226
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
431
Corner Radius
0.0156 in
Mounting Hole Dia.
0.203"
Nose Radius
0.015"
Insert Thickness
0.188"
Thickness
0.1875 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
UD21
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
220404
Super Alloy (S) Compatibility
No
Application
Roughing
Relief Angle
0 Degrees
Mounting Style
Clamp and Lock Pin
Hardened (H) Compatibility
No
ANSI Number
TNMG 431 UD21
Coating
TiAlN
Style
TNMG
Cutting Direction
Neutral
Stainless (M) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Stainless (M)
Steel (P) Compatibility
No
Non Ferrous (N) Compatibility
No
For Use With
MTUNR4, MTFNR4
No. of Edges
3
Primary Material Application ISO Code
K
Clearance Angle
0 Degrees
Primary Material Application
Cast Iron
Secondary Material Application ISO Code
M
Material - Machining
Carbide
Shape
Triangle
Number of Cutting Edges
3
ANSI Code
TNMG431 UD21
Finish - Machining
TiAlN
Insert Holding Type
Straight Hole
Measurement System
Fractional Inch
Manufacturer Grade
UD21
Included Angle
60 Degrees
Cutting Application
Boring, Turning
Secondary Material Application
Stainless Steel
Material
Carbide

Description

Triangle Turning Insert, Inscribed Circle 1/2 in, TiAlN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.