Zoro Homepage

Triangle Turning Insert, Triangle, 1/2 in, TNMG, 0.0312 in, Carbide

  • Mfr # 913-000-487

  • Zoro # G1962865


product price: $15.69
/ea
Sold in multiples of 10 for $156.90

Key Features

Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
1/2 in
Insert Size
432
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
913-000-487
Zoro #
G1962865
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
432
Corner Radius
0.0312 in
Mounting Hole Dia.
0.203"
Nose Radius
0.031"
Insert Thickness
0.188"
Thickness
0.1875 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
UD52
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
220408
Style
TNMG
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
Yes
Super Alloy (S) Compatibility
No
Cast Iron (K) Compatibility
No
For Use With
MTUNR4, MTFNR4
Mounting Style
Clamp and Lock Pin
Coating
TiAlN
Non Ferrous (N) Compatibility
No
No. of Edges
3
ANSI Number
TNMG 432 UD52
Relief Angle
0 Degrees
Application
Roughing
Hardened (H) Compatibility
No
Cutting Direction
Neutral
Workpiece Compatibility
Stainless (M), Steel (P)
Number of Cutting Edges
3
Primary Material Application ISO Code
P, S
Cutting Application
Boring, Turning
Clearance Angle
0 Degrees
Manufacturer Grade
UD52
Measurement System
Fractional Inch
Material - Machining
Carbide
ANSI Code
TNMG432 UD52
Included Angle
60 Degrees
Secondary Material Application ISO Code
M
Insert Holding Type
Straight Hole
Shape
Triangle
Primary Material Application
Nickel, Steel, Titanium
Secondary Material Application
Stainless Steel
Finish - Machining
TiAlN
Material
Carbide

Description

Triangle Turning Insert, Inscribed Circle 1/2 in, TiAlN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.