Zoro Homepage

Triangle Turning Insert, Triangle, 1/2 in, TNMG, 0.0312 in, Carbide

  • Mfr # 913-000-488

  • Zoro # G9226235


product price: $22.39
/ea
Sold in multiples of 10 for $223.90

Key Features

Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
1/2 in
Insert Size
432
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
913-000-488
Zoro #
G9226235
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
432
Corner Radius
0.0312 in
Insert Thickness
0.188"
Mounting Hole Dia.
0.203"
Nose Radius
0.031"
Thickness
0.1875 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
UD21
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
220408
ANSI Number
TNMG 432 UD21
Non Ferrous (N) Compatibility
No
Mounting Style
Clamp and Lock Pin
Cutting Direction
Neutral
Cast Iron (K) Compatibility
Yes
No. of Edges
3
Hardened (H) Compatibility
No
Style
TNMG
Super Alloy (S) Compatibility
No
Steel (P) Compatibility
No
Stainless (M) Compatibility
Yes
Relief Angle
0 Degrees
Coating
TiAlN
For Use With
MTUNR4, MTFNR4
Application
Roughing
Workpiece Compatibility
Cast Iron (K), Stainless (M)
Primary Material Application
Cast Iron
ANSI Code
TNMG432 UD21
Shape
Triangle
Included Angle
60 Degrees
Cutting Application
Boring, Turning
Clearance Angle
0 Degrees
Finish - Machining
TiAlN
Insert Holding Type
Straight Hole
Primary Material Application ISO Code
K
Measurement System
Fractional Inch
Material - Machining
Carbide
Number of Cutting Edges
3
Manufacturer Grade
UD21
Secondary Material Application ISO Code
M
Secondary Material Application
Stainless Steel
Material
Carbide

Description

Triangle Turning Insert, Inscribed Circle 1/2 in, TiAlN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.