Zoro Homepage

Triangle Turning Insert, Triangle, 1/4 in, TCGW, 0.0312 in, CBN

  • Mfr # 913-000-422

  • Zoro # G9226086


product price: $56.69
/ea

Key Features

Insert Shape
Triangle
Insert Style
TCGW
Inscribed Circle
1/4 in
Insert Size
21.52
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
913-000-422
Zoro #
G9226086
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
21.52
Corner Radius
0.0312 in
Nose Radius
0.031"
Mounting Hole Dia.
0.110"
Insert Thickness
0.094"
Thickness
0.0937 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TCGW
Inscribed Circle
1/4 in
Chip-Breaker
No
Grade
UD2CBN
Insert Material
CBN
Insert Application
Finishing
Rake
Positive
ISO Number
110208
Workpiece Compatibility
Cast Iron (K), Hardened (H)
For Use With
STUCR/L2, STFCR2
Cutting Direction
Neutral
Super Alloy (S) Compatibility
No
Non Ferrous (N) Compatibility
No
Relief Angle
7 Degrees
ANSI Number
TCGW 21.52-1 UD2CBN
Stainless (M) Compatibility
No
Cast Iron (K) Compatibility
Yes
Style
TCGW
Hardened (H) Compatibility
Yes
Application
Finishing
Coating
PCBN
Mounting Style
Screw Lock
No. of Edges
3
Steel (P) Compatibility
No
Secondary Material Application
Hardened Steel
ANSI Code
TCGW21.52-1 UD2CBN
Clearance Angle
7 Degrees
Manufacturer Grade
UD2CBN
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Included Angle
60 Degrees
Material - Machining
CBN
Number of Cutting Edges
3
Secondary Material Application ISO Code
H
Primary Material Application
Cast Iron
Primary Material Application ISO Code
K
Measurement System
Fractional Inch
Shape
Triangle
Cutting Application
Boring, Turning
Material
CBN

Description

Triangle Turning Insert, Inscribed Circle 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.