Zoro Homepage

Triangle Turning Insert, Triangle, 1/4 in, TCGW, 0.0312 in, CBN

  • Mfr # 913-000-424

  • Zoro # G9226095


product price: $61.19
/ea

Key Features

Insert Shape
Triangle
Insert Style
TCGW
Inscribed Circle
1/4 in
Insert Size
21.52
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
913-000-424
Zoro #
G9226095
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
21.52
Corner Radius
0.0312 in
Nose Radius
0.031"
Insert Thickness
0.094"
Mounting Hole Dia.
0.110"
Thickness
0.0937 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TCGW
Inscribed Circle
1/4 in
Chip-Breaker
No
Grade
UD5CBN
Insert Material
CBN
Insert Application
Finishing
Rake
Positive
ISO Number
110208
Cutting Direction
Neutral
No. of Edges
3
Super Alloy (S) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Hardened (H)
Stainless (M) Compatibility
No
Style
TCGW
Application
Finishing
Mounting Style
Screw Lock
Non Ferrous (N) Compatibility
No
Relief Angle
7 Degrees
ANSI Number
TCGW 21.52-1 UD5CBN
Hardened (H) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Steel (P) Compatibility
No
For Use With
STUCR/L2, STFCR2
Coating
PCBN
Secondary Material Application ISO Code
K
Shape
Triangle
Included Angle
60 Degrees
Measurement System
Fractional Inch
Primary Material Application ISO Code
H
Cutting Application
Boring, Turning
Number of Cutting Edges
3
Secondary Material Application
Cast Iron
Primary Material Application
Hardened Steel
Material - Machining
CBN
Clearance Angle
7 Degrees
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
ANSI Code
TCGW21.52-1 UD5CBN
Manufacturer Grade
UD5CBN
Material
CBN

Description

Triangle Turning Insert, Inscribed Circle 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.