Zoro Homepage

Triangle Turning Insert, Triangle, 1/4 in, TCGX, 0.008 in, Carbide

  • Mfr # 913-000-431

  • Zoro # G1962926


product price: $13.79
/ea
Sold in multiples of 10 for $137.90

Key Features

Insert Shape
Triangle
Insert Style
TCGX
Inscribed Circle
1/4 in
Insert Size
21.50.5
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
913-000-431
Zoro #
G1962926
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
21.50.5
Corner Radius
0.008 in
Mounting Hole Dia.
0.110"
Nose Radius
0.008"
Insert Thickness
0.094"
Thickness
0.0937 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TCGX
Inscribed Circle
1/4 in
Chip-Breaker
No
Grade
UD1
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
110202
Cutting Direction
Neutral
Hardened (H) Compatibility
No
Stainless (M) Compatibility
No
Super Alloy (S) Compatibility
No
Steel (P) Compatibility
No
No. of Edges
3
Cast Iron (K) Compatibility
No
For Use With
STUCR/L2, STFCR2
Non Ferrous (N) Compatibility
Yes
Coating
Uncoated
Relief Angle
7 Degrees
Mounting Style
Screw Lock
Style
TCGX
Application
Finishing
ANSI Number
TCGX 21.50.5 UD1
Finish - Machining
Bright (Uncoated)
Primary Material Application ISO Code
P
Primary Material Application
Steel
Secondary Material Application
Stainless Steel
Material - Machining
Carbide
Shape
Triangle
Manufacturer Grade
UD1
Measurement System
Fractional Inch
Clearance Angle
7 Degrees
Included Angle
60 Degrees
Insert Holding Type
Screw
Secondary Material Application ISO Code
M
ANSI Code
TCGX21505 UD1
Number of Cutting Edges
3
Cutting Application
Boring, Turning
Material
Carbide

Description

Triangle Turning Insert, Inscribed Circle 1/4 in, Bright (Uncoated)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.