Zoro Homepage

Triangle Turning Insert, Triangle, 1/4 in, TPMT, 0.0156 in, Carbide

  • Mfr # 913-000-509

  • Zoro # G1962847


product price: $14.19
/ea
Sold in multiples of 10 for $141.90

Key Features

Insert Shape
Triangle
Insert Style
TPMT
Inscribed Circle
1/4 in
Insert Size
21.51
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
913-000-509
Zoro #
G1962847
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
21.51
Corner Radius
0.0156 in
Insert Thickness
0.094"
Mounting Hole Dia.
0.110"
Nose Radius
0.015"
Thickness
0.0937 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TPMT
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
UD51
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
110204
Cutting Direction
Neutral
Cast Iron (K) Compatibility
Yes
Relief Angle
11 Degrees
Style
TPMT
Mounting Style
Screw Lock
For Use With
STUPR/L2, STFPR2
Hardened (H) Compatibility
No
No. of Edges
3
Stainless (M) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Coating
Tin
Application
Finishing
ANSI Number
TPMT 21.51 UD51
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
No
Measurement System
Fractional Inch
Secondary Material Application
Cast Iron, Nickel, Stainless Steel, Titanium
Finish - Machining
TiN
Material - Machining
Carbide
Included Angle
60 Degrees
Clearance Angle
11 Degrees
Number of Cutting Edges
3
Shape
Triangle
Manufacturer Grade
UD51
ANSI Code
TPMT21.51 UD51
Coating Process
CVD
Cutting Application
Boring, Turning
Primary Material Application ISO Code
P
Secondary Material Application ISO Code
K, M, S
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Primary Material Application
Steel
Material
Carbide

Description

Triangle Turning Insert, Inscribed Circle 1/4 in, TiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.