Zoro Homepage

Triangle Turning Insert, Triangle, 1/4 in, TPMT, 0.0156 in, Carbide

  • Mfr # 913-000-510

  • Zoro # G9675312


product price: $16.79
/ea
Sold in multiples of 10 for $167.90

Key Features

Insert Shape
Triangle
Insert Style
TPMT
Inscribed Circle
1/4 in
Insert Size
21.51
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
913-000-510
Zoro #
G9675312
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
21.51
Corner Radius
0.0156 in
Insert Thickness
0.094"
Nose Radius
0.015"
Mounting Hole Dia.
0.110"
Thickness
0.0937 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TPMT
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
UD52
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
110204
Stainless (M) Compatibility
Yes
Hardened (H) Compatibility
No
ANSI Number
TPMT 21.51 UD52
Style
TPMT
For Use With
STUPR/L2, STFPR2
Relief Angle
11 Degrees
No. of Edges
3
Non Ferrous (N) Compatibility
No
Mounting Style
Screw Lock
Cast Iron (K) Compatibility
No
Steel (P) Compatibility
Yes
Application
Finishing
Coating
TiAlN
Cutting Direction
Neutral
Super Alloy (S) Compatibility
No
Workpiece Compatibility
Stainless (M), Steel (P)
Clearance Angle
11 Degrees
Material - Machining
Carbide
Shape
Triangle
Included Angle
60 Degrees
Primary Material Application ISO Code
P, S
Finish - Machining
TiAlN
Secondary Material Application
Stainless Steel
Measurement System
Fractional Inch
Number of Cutting Edges
3
Manufacturer Grade
UD52
ANSI Code
TPMT21.51 UD52
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Secondary Material Application ISO Code
M
Cutting Application
Boring, Turning
Primary Material Application
Nickel, Steel, Titanium
Material
Carbide

Description

Triangle Turning Insert, Inscribed Circle 1/4 in, TiAlN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.