Zoro Homepage

Triangle Turning Insert, Triangle, 1/4 in, TPMT, 0.0312 in, Carbide

  • Mfr # 913-000-512

  • Zoro # G1962838


product price: $15.69
/ea
Sold in multiples of 10 for $156.90

Key Features

Insert Shape
Triangle
Insert Style
TPMT
Inscribed Circle
1/4 in
Insert Size
21.52
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
913-000-512
Zoro #
G1962838
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
21.52
Corner Radius
0.0312 in
Insert Thickness
0.094"
Mounting Hole Dia.
0.110"
Nose Radius
0.031"
Thickness
0.0937 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TPMT
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
UD21
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
110208
No. of Edges
3
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
Yes
Style
TPMT
Workpiece Compatibility
Cast Iron (K), Stainless (M)
Application
Finishing
ANSI Number
TPMT 21.52 UD21
Hardened (H) Compatibility
No
Mounting Style
Screw Lock
For Use With
STUPR/L2, STFPR2
Relief Angle
11 Degrees
Stainless (M) Compatibility
Yes
Steel (P) Compatibility
No
Cutting Direction
Neutral
Super Alloy (S) Compatibility
No
Coating
TiAlN
Included Angle
60 Degrees
Clearance Angle
11 Degrees
Shape
Triangle
Primary Material Application
Cast Iron
Secondary Material Application ISO Code
M
Cutting Application
Boring, Turning
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Measurement System
Fractional Inch
Finish - Machining
TiAlN
ANSI Code
TPMT21.52 UD21
Material - Machining
Carbide
Manufacturer Grade
UD21
Secondary Material Application
Stainless Steel
Number of Cutting Edges
3
Primary Material Application ISO Code
K
Material
Carbide

Description

Triangle Turning Insert, Inscribed Circle 1/4 in, TiAlN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.