Zoro Homepage

Triangle Turning Insert, Triangle, 1/4 in, TPMT, 0.0312 in, Carbide

  • Mfr # 913-000-513

  • Zoro # G1962829


product price: $14.19
/ea
Sold in multiples of 10 for $141.90

Key Features

Insert Shape
Triangle
Insert Style
TPMT
Inscribed Circle
1/4 in
Insert Size
21.52
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
913-000-513
Zoro #
G1962829
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
21.52
Corner Radius
0.0312 in
Insert Thickness
0.094"
Mounting Hole Dia.
0.110"
Nose Radius
0.031"
Thickness
0.0937 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TPMT
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
UD51
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
110208
Non Ferrous (N) Compatibility
No
ANSI Number
TPMT 21.52 UD51
No. of Edges
3
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Cutting Direction
Neutral
Cast Iron (K) Compatibility
Yes
Mounting Style
Screw Lock
For Use With
STUPR/L2, STFPR2
Coating
Tin
Application
Finishing
Hardened (H) Compatibility
No
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
Yes
Relief Angle
11 Degrees
Super Alloy (S) Compatibility
No
Style
TPMT
Number of Cutting Edges
3
Finish - Machining
TiN
Included Angle
60 Degrees
Coating Process
CVD
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Cutting Application
Boring, Turning
Secondary Material Application
Cast Iron, Nickel, Stainless Steel, Titanium
Measurement System
Fractional Inch
Secondary Material Application ISO Code
K, M, S
Primary Material Application ISO Code
P
Material - Machining
Carbide
Clearance Angle
11 Degrees
Shape
Triangle
Manufacturer Grade
UD51
ANSI Code
TPMT21.52 UD51
Primary Material Application
Steel
Material
Carbide

Description

Triangle Turning Insert, Inscribed Circle 1/4 in, TiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.