Zoro Homepage

Triangle Turning Insert, Triangle, 1/4 in, TPMT, 0.0312 in, Carbide

  • Mfr # 913-000-514

  • Zoro # G9675303


product price: $17.59
/ea
Sold in multiples of 10 for $175.90

Key Features

Insert Shape
Triangle
Insert Style
TPMT
Inscribed Circle
1/4 in
Insert Size
21.52
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
913-000-514
Zoro #
G9675303
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
21.52
Corner Radius
0.0312 in
Nose Radius
0.031"
Insert Thickness
0.094"
Mounting Hole Dia.
0.110"
Thickness
0.0937 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TPMT
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
UD52
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
110208
Application
Finishing
ANSI Number
TPMT 21.52 UD52
Super Alloy (S) Compatibility
No
Steel (P) Compatibility
Yes
No. of Edges
3
Stainless (M) Compatibility
Yes
For Use With
STUPR/L2, STFPR2
Relief Angle
11 Degrees
Cutting Direction
Neutral
Style
TPMT
Hardened (H) Compatibility
No
Mounting Style
Screw Lock
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Stainless (M), Steel (P)
Cast Iron (K) Compatibility
No
Coating
TiAlN
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Secondary Material Application
Stainless Steel
Manufacturer Grade
UD52
Secondary Material Application ISO Code
M
Cutting Application
Boring, Turning
Number of Cutting Edges
3
Measurement System
Fractional Inch
Primary Material Application ISO Code
P, S
Shape
Triangle
Material - Machining
Carbide
ANSI Code
TPMT21.52 UD52
Clearance Angle
11 Degrees
Finish - Machining
TiAlN
Primary Material Application
Nickel, Steel, Titanium
Included Angle
60 Degrees
Material
Carbide

Description

Triangle Turning Insert, Inscribed Circle 1/4 in, TiAlN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.