Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triangle Turning Insert, Triangle, 2, TCMT, 1, Carbide

  • Mfr # 913-000-441

  • Zoro # G2782985


product price: $11.45
/ea
Sold in multiples of 10 for $114.50

Key Features

Insert Shape
Triangle
Insert Style
TCMT
Inscribed Circle
1/4 in
Insert Size
21.51
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
913-000-441
Zoro #
G2782985
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
21.51
Corner Radius
0.0156 in
Insert Thickness
0.094"
Nose Radius
0.015"
Mounting Hole Dia.
0.110"
Thickness
0.0937 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TCMT
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
UD51
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
110204
Relief Angle
7 Degrees
For Use With
STUCR/L2, STFCR2
Cast Iron (K) Compatibility
Yes
Style
TCMT
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Cutting Direction
Neutral
Super Alloy (S) Compatibility
No
Stainless (M) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Coating
Tin
Hardened (H) Compatibility
No
Steel (P) Compatibility
Yes
No. of Edges
3
ANSI Number
TCMT 21.51 UD51
Mounting Style
Screw Lock
Application
Finishing
Cutting Application
Boring, Turning
Primary Material Application ISO Code
P
Material - Machining
Carbide
Manufacturer Grade
UD51
Clearance Angle
7 Degrees
Number of Cutting Edges
3
ANSI Code
TCMT21.51 UD51
Included Angle
60 Degrees
Secondary Material Application
Cast Iron, Nickel, Stainless Steel, Titanium
Secondary Material Application ISO Code
K, M, S
Finish - Machining
TiN
Primary Material Application
Steel
Coating Process
CVD
Shape
Triangle
Measurement System
Fractional Inch
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole

Description

Triangle Turning Insert, Inscribed Circle 1/4 in, TiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.