Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triangle Turning Insert, Triangle, 2, TCMT, 2, Carbide

  • Mfr # 913-000-443

  • Zoro # G2782967


product price: $10.59
/ea
Sold in multiples of 10 for $105.90

Key Features

Insert Shape
Triangle
Insert Style
TCMT
Inscribed Circle
1/4 in
Insert Size
21.52
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
913-000-443
Zoro #
G2782967
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
21.52
Corner Radius
0.0312 in
Insert Thickness
0.094"
Mounting Hole Dia.
0.110"
Nose Radius
0.031"
Thickness
0.0937 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TCMT
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
UD21
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
110208
Cast Iron (K) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Stainless (M)
ANSI Number
TCMT 21.52 UD21
Stainless (M) Compatibility
Yes
Steel (P) Compatibility
No
Cutting Direction
Neutral
Application
Finishing
Coating
TiAlN
Mounting Style
Screw Lock
No. of Edges
3
For Use With
STUCR/L2, STFCR2
Relief Angle
7 Degrees
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
No
Style
TCMT
Non Ferrous (N) Compatibility
No
Primary Material Application ISO Code
K
Material - Machining
Carbide
Finish - Machining
TiAlN
Clearance Angle
7 Degrees
Cutting Application
Boring, Turning
Shape
Triangle
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Secondary Material Application
Stainless Steel
Primary Material Application
Cast Iron
Number of Cutting Edges
3
Measurement System
Fractional Inch
ANSI Code
TCMT21.52 UD21
Included Angle
60 Degrees
Manufacturer Grade
UD21
Secondary Material Application ISO Code
M

Description

Triangle Turning Insert, Inscribed Circle 1/4 in, TiAlN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.