Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triangle Turning Insert, Triangle, 2, TCMT, 2, Carbide

  • Mfr # 913-000-444

  • Zoro # G2782958


product price: $10.29
/ea
Sold in multiples of 10 for $102.90

Key Features

Insert Shape
Triangle
Insert Style
TCMT
Inscribed Circle
1/4 in
Insert Size
21.52
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
913-000-444
Zoro #
G2782958
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
21.52
Corner Radius
0.0312 in
Insert Thickness
0.094"
Mounting Hole Dia.
0.110"
Nose Radius
0.031"
Thickness
0.0937 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TCMT
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
UD51
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
110208
Stainless (M) Compatibility
Yes
Relief Angle
7 Degrees
Style
TCMT
Coating
Tin
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Hardened (H) Compatibility
No
ANSI Number
TCMT 21.52 UD51
No. of Edges
3
Cutting Direction
Neutral
Application
Finishing
Mounting Style
Screw Lock
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
No
Cast Iron (K) Compatibility
Yes
For Use With
STUCR/L2, STFCR2
Clearance Angle
7 Degrees
Shape
Triangle
Coating Process
CVD
Material - Machining
Carbide
Cutting Application
Boring, Turning
Primary Material Application ISO Code
P
Included Angle
60 Degrees
Measurement System
Fractional Inch
Secondary Material Application ISO Code
K, M, S
Primary Material Application
Steel
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Finish - Machining
TiN
ANSI Code
TCMT21.52 UD51
Manufacturer Grade
UD51
Secondary Material Application
Cast Iron, Nickel, Stainless Steel, Titanium
Number of Cutting Edges
3

Description

Triangle Turning Insert, Inscribed Circle 1/4 in, TiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.