Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triangle Turning Insert, Triangle, 2, TPMT, 1, Carbide

  • Mfr # 913-000-507

  • Zoro # G2782790


product price: $11.39
/ea
Sold in multiples of 10 for $113.90

Key Features

Insert Shape
Triangle
Insert Style
TPMT
Inscribed Circle
1/4 in
Insert Size
21.51
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
913-000-507
Zoro #
G2782790
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
21.51
Corner Radius
0.0156 in
Nose Radius
0.015"
Insert Thickness
0.094"
Mounting Hole Dia.
0.110"
Thickness
0.0937 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TPMT
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
UD2
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
110204
Style
TPMT
Cast Iron (K) Compatibility
No
Steel (P) Compatibility
No
ANSI Number
TPMT 21.51 UD2
Application
Finishing
Mounting Style
Screw Lock
For Use With
STUPR/L2, STFPR2
No. of Edges
3
Hardened (H) Compatibility
No
Stainless (M) Compatibility
No
Cutting Direction
Neutral
Relief Angle
11 Degrees
Super Alloy (S) Compatibility
No
Coating
Uncoated
Non Ferrous (N) Compatibility
No
Secondary Material Application
Cast Iron, Ferrous Material
Secondary Material Application ISO Code
K, N
Included Angle
60 Degrees
Material - Machining
Carbide
Primary Material Application
All Materials
Manufacturer Grade
UD2
Measurement System
Fractional Inch
Cutting Application
Boring, Turning
Clearance Angle
11 Degrees
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Number of Cutting Edges
3
Shape
Triangle
Finish - Machining
Bright (Uncoated)
ANSI Code
TPMT21.51 UD2

Description

Triangle Turning Insert, Inscribed Circle 1/4 in, Bright (Uncoated)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.