Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triangle Turning Insert, Triangle, 3, TCMT, 1, Carbide

  • Mfr # 913-000-448

  • Zoro # G2782921


product price: $12.49
/ea
Sold in multiples of 10 for $124.90

Key Features

Insert Shape
Triangle
Insert Style
TCMT
Inscribed Circle
3/8 in
Insert Size
32.51
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
913-000-448
Zoro #
G2782921
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
32.51
Corner Radius
0.0156 in
Mounting Hole Dia.
0.173"
Nose Radius
0.015"
Insert Thickness
0.156"
Thickness
0.1562 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TCMT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
UD22
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
16T304
Coating
Tin
No. of Edges
3
Cast Iron (K) Compatibility
Yes
Super Alloy (S) Compatibility
No
Steel (P) Compatibility
No
Workpiece Compatibility
Cast Iron (K)
Cutting Direction
Neutral
Stainless (M) Compatibility
No
Style
TCMT
Non Ferrous (N) Compatibility
No
For Use With
STUCR/L3, STFCR3
ANSI Number
TCMT 32.51 UD22
Relief Angle
7 Degrees
Application
Finishing
Mounting Style
Screw Lock
Hardened (H) Compatibility
No
Secondary Material Application ISO Code
S
Primary Material Application ISO Code
K
ANSI Code
TCMT32.51 UD22
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Cutting Application
Boring, Turning
Finish - Machining
TiN
Clearance Angle
7 Degrees
Measurement System
Fractional Inch
Number of Cutting Edges
3
Primary Material Application
Cast Iron
Included Angle
60 Degrees
Manufacturer Grade
UD22
Secondary Material Application
Nickel, Titanium
Shape
Triangle
Material - Machining
Carbide

Description

Triangle Turning Insert, Inscribed Circle 3/8 in, TiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.