Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triangle Turning Insert, Triangle, 3, TCMT, 1, Carbide

  • Mfr # 913-000-449

  • Zoro # G2782915


product price: $13.29
/ea
Sold in multiples of 10 for $132.90

Key Features

Insert Shape
Triangle
Insert Style
TCMT
Inscribed Circle
3/8 in
Insert Size
32.51
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
913-000-449
Zoro #
G2782915
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
32.51
Corner Radius
0.0156 in
Nose Radius
0.015"
Insert Thickness
0.156"
Mounting Hole Dia.
0.173"
Thickness
0.1562 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TCMT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
UD51
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
16T304
Steel (P) Compatibility
Yes
No. of Edges
3
Relief Angle
7 Degrees
Mounting Style
Screw Lock
ANSI Number
TCMT 32.51 UD51
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
No
Cutting Direction
Neutral
Stainless (M) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Application
Finishing
For Use With
STUCR/L3, STFCR3
Coating
Tin
Style
TCMT
Material - Machining
Carbide
Included Angle
60 Degrees
Cutting Application
Boring, Turning
Coating Process
CVD
Shape
Triangle
Primary Material Application
Steel
Primary Material Application ISO Code
P
Measurement System
Fractional Inch
Clearance Angle
7 Degrees
ANSI Code
TCMT32.51 UD51
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Manufacturer Grade
UD51
Number of Cutting Edges
3
Finish - Machining
TiN
Secondary Material Application
Cast Iron, Nickel, Stainless Steel, Titanium
Secondary Material Application ISO Code
K, M, S

Description

Triangle Turning Insert, Inscribed Circle 3/8 in, TiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.