Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triangle Turning Insert, Triangle, 3, TCMT, 2, Carbide

  • Mfr # 913-000-452

  • Zoro # G2782897


product price: $13.39
/ea
Sold in multiples of 10 for $133.90

Key Features

Insert Shape
Triangle
Insert Style
TCMT
Inscribed Circle
3/8 in
Insert Size
32.52
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
913-000-452
Zoro #
G2782897
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
32.52
Corner Radius
0.0312 in
Insert Thickness
0.156"
Mounting Hole Dia.
0.173"
Nose Radius
0.031"
Thickness
0.1562 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TCMT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
UD21
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
16T308
Super Alloy (S) Compatibility
No
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
No
Relief Angle
7 Degrees
Cast Iron (K) Compatibility
Yes
Hardened (H) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Stainless (M)
Coating
TiAlN
For Use With
STUCR/L3, STFCR3
Mounting Style
Screw Lock
Stainless (M) Compatibility
Yes
Application
Finishing
No. of Edges
3
Cutting Direction
Neutral
Style
TCMT
ANSI Number
TCMT 32.52 UD21
Finish - Machining
TiAlN
Primary Material Application
Cast Iron
Shape
Triangle
Manufacturer Grade
UD21
Included Angle
60 Degrees
Secondary Material Application
Stainless Steel
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Measurement System
Fractional Inch
Cutting Application
Boring, Turning
Secondary Material Application ISO Code
M
Number of Cutting Edges
3
Clearance Angle
7 Degrees
Primary Material Application ISO Code
K
ANSI Code
TCMT32.52 UD21
Material - Machining
Carbide

Description

Triangle Turning Insert, Inscribed Circle 3/8 in, TiAlN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.