Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triangle Turning Insert, Triangle, 3, TNMG, 1, Carbide

  • Mfr # 913-000-474

  • Zoro # G2782845


product price: $12.19
/ea
Sold in multiples of 10 for $121.90

Key Features

Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
3/8 in
Insert Size
331
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
913-000-474
Zoro #
G2782845
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
331
Corner Radius
0.0156 in
Nose Radius
0.015"
Insert Thickness
0.188"
Mounting Hole Dia.
0.150"
Thickness
0.1875 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
UD51
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
160404
Mounting Style
Clamp and Lock Pin
Cutting Direction
Neutral
Stainless (M) Compatibility
Yes
Steel (P) Compatibility
Yes
For Use With
MTUNR3, MTFNR3, DTUNR/L3, DTFNR/L3
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
ANSI Number
TNMG 331 UD51
Relief Angle
0 Degrees
Cast Iron (K) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Application
Roughing
No. of Edges
3
Super Alloy (S) Compatibility
No
Coating
Tin
Style
TNMG
Hardened (H) Compatibility
No
Shape
Triangle
Primary Material Application ISO Code
P
Coating Process
CVD
Finish - Machining
TiN
ANSI Code
TNMG331 UD51
Clearance Angle
0 Degrees
Secondary Material Application
Cast Iron, Nickel, Stainless Steel, Titanium
Cutting Application
Boring, Turning
Included Angle
60 Degrees
Number of Cutting Edges
3
Measurement System
Fractional Inch
Material - Machining
Carbide
Secondary Material Application ISO Code
K, M, S
Primary Material Application
Steel
Insert Holding Type
Straight Hole
Manufacturer Grade
UD51

Description

Triangle Turning Insert, Inscribed Circle 3/8 in, TiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.