Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triangle Turning Insert, Triangle, 3, TNMG, 1, Carbide

  • Mfr # 913-000-476

  • Zoro # G2782851


product price: $12.19
/ea
Sold in multiples of 10 for $121.90

Key Features

Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
3/8 in
Insert Size
331
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
913-000-476
Zoro #
G2782851
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
331
Corner Radius
0.0156 in
Mounting Hole Dia.
0.150"
Nose Radius
0.015"
Insert Thickness
0.188"
Thickness
0.1875 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
UD21
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
160404
Cast Iron (K) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Stainless (M)
Mounting Style
Clamp and Lock Pin
ANSI Number
TNMG 331 UD21
Non Ferrous (N) Compatibility
No
Coating
TiAlN
Steel (P) Compatibility
No
Cutting Direction
Neutral
Super Alloy (S) Compatibility
No
Application
Roughing
Stainless (M) Compatibility
Yes
Hardened (H) Compatibility
No
For Use With
MTUNR3, MTFNR3, DTUNR/L3, DTFNR/L3
Relief Angle
0 Degrees
No. of Edges
3
Style
TNMG
Primary Material Application ISO Code
K
Included Angle
60 Degrees
Shape
Triangle
Material - Machining
Carbide
Primary Material Application
Cast Iron
Clearance Angle
0 Degrees
Secondary Material Application ISO Code
M
Insert Holding Type
Straight Hole
ANSI Code
TNMG331 UD21
Secondary Material Application
Stainless Steel
Number of Cutting Edges
3
Finish - Machining
TiAlN
Cutting Application
Boring, Turning
Measurement System
Fractional Inch
Manufacturer Grade
UD21

Description

Triangle Turning Insert, Inscribed Circle 3/8 in, TiAlN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.