Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triangle Turning Insert, Triangle, 3, TNMG, 2, Carbide

  • Mfr # 913-000-480

  • Zoro # G2782827


product price: $12.19
/ea
Sold in multiples of 10 for $121.90

Key Features

Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
3/8 in
Insert Size
332
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
913-000-480
Zoro #
G2782827
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
332
Corner Radius
0.0312 in
Mounting Hole Dia.
0.150"
Insert Thickness
0.188"
Nose Radius
0.031"
Thickness
0.1875 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
UD21
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
160408
Non Ferrous (N) Compatibility
No
Relief Angle
0 Degrees
Style
TNMG
Hardened (H) Compatibility
No
Steel (P) Compatibility
No
Super Alloy (S) Compatibility
No
For Use With
MTUNR3, MTFNR3, DTUNR/L3, DTFNR/L3
Stainless (M) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Stainless (M)
Coating
TiAlN
Cast Iron (K) Compatibility
Yes
No. of Edges
3
Mounting Style
Clamp and Lock Pin
Application
Roughing
ANSI Number
TNMG 332 UD21
Cutting Direction
Neutral
Finish - Machining
TiAlN
Included Angle
60 Degrees
Measurement System
Fractional Inch
ANSI Code
TNMG332 UD21
Secondary Material Application
Stainless Steel
Primary Material Application ISO Code
K
Number of Cutting Edges
3
Insert Holding Type
Straight Hole
Shape
Triangle
Secondary Material Application ISO Code
M
Manufacturer Grade
UD21
Cutting Application
Boring, Turning
Clearance Angle
0 Degrees
Material - Machining
Carbide
Primary Material Application
Cast Iron

Description

Triangle Turning Insert, Inscribed Circle 3/8 in, TiAlN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.