Zoro Homepage

Triangle Turning Insert, Triangle, 3/8 in, TCGW, 0.0156 in, CBN

  • Mfr # 913-000-427

  • Zoro # G9226113


product price: $62.19
/ea

Key Features

Insert Shape
Triangle
Insert Style
TCGW
Inscribed Circle
3/8 in
Insert Size
32.51
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
913-000-427
Zoro #
G9226113
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
32.51
Corner Radius
0.0156 in
Mounting Hole Dia.
0.173"
Nose Radius
0.015"
Insert Thickness
0.156"
Thickness
0.1562 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TCGW
Inscribed Circle
3/8 in
Chip-Breaker
No
Grade
UD5CBN
Insert Material
CBN
Insert Application
Finishing
Rake
Positive
ISO Number
16T304
Cutting Direction
Neutral
No. of Edges
3
Non Ferrous (N) Compatibility
No
Coating
PCBN
Mounting Style
Screw Lock
Relief Angle
7 Degrees
Hardened (H) Compatibility
Yes
ANSI Number
TCGW 32.51-1 UD5CBN
Cast Iron (K) Compatibility
Yes
Stainless (M) Compatibility
No
Steel (P) Compatibility
No
For Use With
STUCR/L3, STFCR3
Super Alloy (S) Compatibility
No
Style
TCGW
Application
Finishing
Workpiece Compatibility
Cast Iron (K), Hardened (H)
Manufacturer Grade
UD5CBN
Clearance Angle
7 Degrees
ANSI Code
TCGW32.51-1 UD5CBN
Primary Material Application ISO Code
H
Cutting Application
Boring, Turning
Shape
Triangle
Material - Machining
CBN
Primary Material Application
Hardened Steel
Secondary Material Application ISO Code
K
Included Angle
60 Degrees
Number of Cutting Edges
3
Secondary Material Application
Cast Iron
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Measurement System
Fractional Inch
Material
CBN

Description

Triangle Turning Insert, Inscribed Circle 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.