Zoro Homepage

Triangle Turning Insert, Triangle, 3/8 in, TCGX, 0.0156 in, Carbide

  • Mfr # 913-000-434

  • Zoro # G9675355


product price: $17.49
/ea
Sold in multiples of 10 for $174.90

Key Features

Insert Shape
Triangle
Insert Style
TCGX
Inscribed Circle
3/8 in
Insert Size
32.51
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
913-000-434
Zoro #
G9675355
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
32.51
Corner Radius
0.0156 in
Insert Thickness
0.156"
Nose Radius
0.015"
Mounting Hole Dia.
0.173"
Thickness
0.1562 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TCGX
Inscribed Circle
3/8 in
Chip-Breaker
No
Grade
UD1
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
16T304
Steel (P) Compatibility
No
Cutting Direction
Neutral
Non Ferrous (N) Compatibility
Yes
For Use With
STUCR/L3, STFCR3
Cast Iron (K) Compatibility
No
Super Alloy (S) Compatibility
No
Mounting Style
Screw Lock
Style
TCGX
Relief Angle
7 Degrees
Hardened (H) Compatibility
No
ANSI Number
TCGX 32.51 UD1
Application
Finishing
No. of Edges
3
Stainless (M) Compatibility
No
Coating
Uncoated
Included Angle
60 Degrees
Cutting Application
Boring, Turning
Primary Material Application ISO Code
P
Insert Holding Type
Screw
Finish - Machining
Bright (Uncoated)
Secondary Material Application ISO Code
M
Manufacturer Grade
UD1
ANSI Code
TCGX3251 UD1
Shape
Triangle
Material - Machining
Carbide
Primary Material Application
Steel
Measurement System
Fractional Inch
Secondary Material Application
Stainless Steel
Number of Cutting Edges
3
Clearance Angle
7 Degrees
Material
Carbide

Description

Triangle Turning Insert, Inscribed Circle 3/8 in, Bright (Uncoated)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.