Zoro Homepage

Triangle Turning Insert, Triangle, 3/8 in, TCGX, 0.0312 in, Carbide

  • Mfr # 913-000-435

  • Zoro # G9675346


product price: $17.59
/ea
Sold in multiples of 10 for $175.90

Key Features

Insert Shape
Triangle
Insert Style
TCGX
Inscribed Circle
3/8 in
Insert Size
32.52
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
913-000-435
Zoro #
G9675346
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
32.52
Corner Radius
0.0312 in
Insert Thickness
0.156"
Nose Radius
0.031"
Mounting Hole Dia.
0.173"
Thickness
0.1562 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TCGX
Inscribed Circle
3/8 in
Chip-Breaker
No
Grade
UD1
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
16T308
Hardened (H) Compatibility
No
Coating
Uncoated
Cutting Direction
Neutral
Cast Iron (K) Compatibility
No
Non Ferrous (N) Compatibility
Yes
Relief Angle
7 Degrees
No. of Edges
3
Steel (P) Compatibility
No
Style
TCGX
Stainless (M) Compatibility
No
Application
Finishing
For Use With
STUCR/L3, STFCR3
ANSI Number
TCGX 32.52 UD1
Super Alloy (S) Compatibility
No
Mounting Style
Screw Lock
Shape
Triangle
ANSI Code
TCGX3252 UD1
Cutting Application
Boring, Turning
Number of Cutting Edges
3
Included Angle
60 Degrees
Finish - Machining
Bright (Uncoated)
Primary Material Application ISO Code
P
Manufacturer Grade
UD1
Primary Material Application
Steel
Clearance Angle
7 Degrees
Material - Machining
Carbide
Measurement System
Fractional Inch
Secondary Material Application ISO Code
M
Insert Holding Type
Screw
Secondary Material Application
Stainless Steel
Material
Carbide

Description

Triangle Turning Insert, Inscribed Circle 3/8 in, Bright (Uncoated)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.