Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triangle Turning Insert, Triangle, 3/8 in, TNGA, 0.0156 in, CBN

  • Mfr # 913-000-465

  • Zoro # G9226147


product price: $64.69
/ea
Sold in multiples of 10 for $646.90

Key Features

Insert Shape
Triangle
Insert Style
TNGA
Inscribed Circle
3/8 in
Insert Size
331
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
913-000-465
Zoro #
G9226147
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
331
Corner Radius
0.0156 in
Nose Radius
0.015"
Insert Thickness
0.188"
Mounting Hole Dia.
0.150"
Thickness
0.1875 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNGA
Inscribed Circle
3/8 in
Chip-Breaker
No
Grade
UD2CBN
Insert Material
CBN
Insert Application
Roughing
Rake
Negative
ISO Number
160404
Super Alloy (S) Compatibility
No
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Hardened (H)
Relief Angle
0 Degrees
Coating
PCBN
ANSI Number
TNGA 331-1 UD2CBN
No. of Edges
3
Mounting Style
Clamp and Lock Pin
For Use With
MTUNR3, MTFNR3, DTUNR/L3, DTFNR/L3
Cast Iron (K) Compatibility
Yes
Application
Roughing
Cutting Direction
Neutral
Steel (P) Compatibility
No
Hardened (H) Compatibility
Yes
Style
TNGA
Secondary Material Application
Hardened Steel
Measurement System
Fractional Inch
Primary Material Application
Cast Iron
Insert Holding Type
Straight Hole
Secondary Material Application ISO Code
H
Manufacturer Grade
UD2CBN
Included Angle
60 Degrees
Clearance Angle
0 Degrees
Cutting Application
Boring, Turning
Material - Machining
CBN
Shape
Triangle
Number of Cutting Edges
3
Primary Material Application ISO Code
K
ANSI Code
TNGA331-1 UD2CBN
Material
CBN

Description

Triangle Turning Insert, Inscribed Circle 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.