Zoro Homepage

Triangle Turning Insert, Triangle, 3/8 in, TNGA, 0.0312 in, CBN

  • Mfr # 913-000-467

  • Zoro # G9226165


product price: $60.99
/ea

Key Features

Insert Shape
Triangle
Insert Style
TNGA
Inscribed Circle
3/8 in
Insert Size
332
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
913-000-467
Zoro #
G9226165
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
332
Corner Radius
0.0312 in
Insert Thickness
0.188"
Mounting Hole Dia.
0.150"
Nose Radius
0.031"
Thickness
0.1875 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNGA
Inscribed Circle
3/8 in
Chip-Breaker
No
Grade
UD2CBN
Insert Material
CBN
Insert Application
Roughing
Rake
Negative
ISO Number
160408
ANSI Number
TNGA 332-1 UD2CBN
Style
TNGA
Cutting Direction
Neutral
No. of Edges
3
Super Alloy (S) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Hardened (H)
Hardened (H) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Application
Roughing
Coating
PCBN
Steel (P) Compatibility
No
Non Ferrous (N) Compatibility
No
Relief Angle
0 Degrees
For Use With
MTUNR3, MTFNR3, DTUNR/L3, DTFNR/L3
Stainless (M) Compatibility
No
Mounting Style
Clamp and Lock Pin
Insert Holding Type
Straight Hole
Primary Material Application ISO Code
K
Cutting Application
Boring, Turning
Clearance Angle
0 Degrees
Secondary Material Application
Hardened Steel
Included Angle
60 Degrees
Secondary Material Application ISO Code
H
Shape
Triangle
Primary Material Application
Cast Iron
Material - Machining
CBN
Manufacturer Grade
UD2CBN
ANSI Code
TNGA332-1 UD2CBN
Measurement System
Fractional Inch
Number of Cutting Edges
3
Material
CBN

Description

Triangle Turning Insert, Inscribed Circle 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.