Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triangle Turning Insert, Triangle, 3/8 in, TNGA, 0.0312 in, CBN

  • Mfr # 913-000-468

  • Zoro # G9226174


product price: $62.79
/ea

Key Features

Insert Shape
Triangle
Insert Style
TNGA
Inscribed Circle
3/8 in
Insert Size
332
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
913-000-468
Zoro #
G9226174
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
332
Corner Radius
0.0312 in
Mounting Hole Dia.
0.150"
Nose Radius
0.031"
Insert Thickness
0.188"
Thickness
0.1875 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNGA
Inscribed Circle
3/8 in
Chip-Breaker
No
Grade
UD5CBN
Insert Material
CBN
Insert Application
Roughing
Rake
Negative
ISO Number
160408
Hardened (H) Compatibility
Yes
ANSI Number
TNGA 332-1 UD5CBN
For Use With
MTUNR3, MTFNR3, DTUNR/L3, DTFNR/L3
Workpiece Compatibility
Cast Iron (K), Hardened (H)
Steel (P) Compatibility
No
Style
TNGA
Non Ferrous (N) Compatibility
No
Mounting Style
Clamp and Lock Pin
Cast Iron (K) Compatibility
Yes
Relief Angle
0 Degrees
Stainless (M) Compatibility
No
Cutting Direction
Neutral
Application
Roughing
Coating
PCBN
No. of Edges
3
Super Alloy (S) Compatibility
No
Material - Machining
CBN
Manufacturer Grade
UD5CBN
Secondary Material Application ISO Code
K
ANSI Code
TNGA332-1 UD5CBN
Primary Material Application
Hardened Steel
Measurement System
Fractional Inch
Insert Holding Type
Straight Hole
Cutting Application
Boring, Turning
Shape
Triangle
Number of Cutting Edges
3
Primary Material Application ISO Code
H
Clearance Angle
0 Degrees
Secondary Material Application
Cast Iron
Included Angle
60 Degrees
Material
CBN

Description

Triangle Turning Insert, Inscribed Circle 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.