Zoro Homepage

Triangle Turning Insert, Triangle, 3/8 in, TPMT, 0.0156 in, Carbide

  • Mfr # 913-000-515

  • Zoro # G1962810


product price: $14.19
/ea
Sold in multiples of 10 for $141.90

Key Features

Insert Shape
Triangle
Insert Style
TPMT
Inscribed Circle
3/8 in
Insert Size
32.51
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
913-000-515
Zoro #
G1962810
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
32.51
Corner Radius
0.0156 in
Mounting Hole Dia.
0.173"
Nose Radius
0.015"
Insert Thickness
0.156"
Thickness
0.1562 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TPMT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
UD2
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
110208
Hardened (H) Compatibility
No
No. of Edges
3
Super Alloy (S) Compatibility
No
Relief Angle
11 Degrees
Application
Finishing
Stainless (M) Compatibility
No
Non Ferrous (N) Compatibility
No
For Use With
STUPR/L3, STFPR3
Coating
Uncoated
Steel (P) Compatibility
No
ANSI Number
TPMT 32.51 UD2
Cutting Direction
Neutral
Cast Iron (K) Compatibility
No
Mounting Style
Screw Lock
Style
TPMT
Manufacturer Grade
UD2
Shape
Triangle
ANSI Code
TPMT32.51 UD2
Finish - Machining
Bright (Uncoated)
Material - Machining
Carbide
Number of Cutting Edges
3
Measurement System
Fractional Inch
Included Angle
60 Degrees
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Secondary Material Application
Cast Iron, Ferrous Material
Primary Material Application
All Materials
Clearance Angle
11 Degrees
Secondary Material Application ISO Code
K, N
Cutting Application
Boring, Turning
Material
Carbide

Description

Triangle Turning Insert, Inscribed Circle 3/8 in, Bright (Uncoated)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.