Zoro Homepage

Triangle Turning Insert, Triangle, 3/8 in, TPMT, 0.0156 in, Carbide

  • Mfr # 913-000-516

  • Zoro # G9675294


product price: $18.85
/ea
Sold in multiples of 10 for $188.50

Key Features

Insert Shape
Triangle
Insert Style
TPMT
Inscribed Circle
3/8 in
Insert Size
32.51
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
913-000-516
Zoro #
G9675294
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
32.51
Corner Radius
0.0156 in
Insert Thickness
0.156"
Mounting Hole Dia.
0.173"
Nose Radius
0.015"
Thickness
0.1562 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TPMT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
UD21
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
16T304
Hardened (H) Compatibility
No
No. of Edges
3
Mounting Style
Screw Lock
Application
Finishing
Relief Angle
11 Degrees
Non Ferrous (N) Compatibility
No
Cutting Direction
Neutral
Workpiece Compatibility
Cast Iron (K), Stainless (M)
Style
TPMT
Cast Iron (K) Compatibility
Yes
Super Alloy (S) Compatibility
No
Coating
TiAlN
ANSI Number
TPMT 32.51 UD21
Steel (P) Compatibility
No
For Use With
STUPR/L3, STFPR3
Stainless (M) Compatibility
Yes
Primary Material Application
Cast Iron
Shape
Triangle
Included Angle
60 Degrees
Measurement System
Fractional Inch
Secondary Material Application
Stainless Steel
Finish - Machining
TiAlN
Cutting Application
Boring, Turning
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Material - Machining
Carbide
Number of Cutting Edges
3
Manufacturer Grade
UD21
Secondary Material Application ISO Code
M
Primary Material Application ISO Code
K
ANSI Code
TPMT32.51 UD21
Clearance Angle
11 Degrees
Material
Carbide

Description

Triangle Turning Insert, Inscribed Circle 3/8 in, TiAlN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.