Triangle Turning Insert, Triangle, 3/8 in, TPMT, 0.0156 in, Carbide
Mfr # 913-000-517
Zoro # G9675285
product price: $17.69
/eaSold in multiples of 10 for $176.90
Key Features
Insert Shape
Triangle
Insert Style
TPMT
Inscribed Circle
3/8 in
Insert Size
32.51
Chip-Breaker
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
913-000-517
Zoro #
G9675285
UPC #
-
Country of Origin
United States
Dimensions
Insert Size
32.51
Corner Radius
0.0156 in
Mounting Hole Dia.
0.173"
Nose Radius
0.015"
Insert Thickness
0.156"
Thickness
0.1562 in
Description
Triangle Turning Insert, Inscribed Circle 3/8 in, TiN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.