Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triangle Turning Insert, Triangle, 3/8 in, TPMT, 0.0156 in, Carbide

  • Mfr # 913-000-518

  • Zoro # G9675276


product price: $18.49
/ea
Sold in multiples of 10 for $184.90

Key Features

Insert Shape
Triangle
Insert Style
TPMT
Inscribed Circle
3/8 in
Insert Size
32.51
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
913-000-518
Zoro #
G9675276
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
32.51
Corner Radius
0.0156 in
Nose Radius
0.015"
Mounting Hole Dia.
0.173"
Insert Thickness
0.156"
Thickness
0.1562 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TPMT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
UD52
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
16T304
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
No
Style
TPMT
Workpiece Compatibility
Stainless (M), Steel (P)
Application
Finishing
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
No
For Use With
STUPR/L3, STFPR3
Stainless (M) Compatibility
Yes
ANSI Number
TPMT 32.51 UD52
Relief Angle
11 Degrees
Cutting Direction
Neutral
No. of Edges
3
Coating
TiAlN
Mounting Style
Screw Lock
Number of Cutting Edges
3
Manufacturer Grade
UD52
Measurement System
Fractional Inch
Secondary Material Application ISO Code
M
Included Angle
60 Degrees
Secondary Material Application
Stainless Steel
ANSI Code
TPMT32.51 UD52
Finish - Machining
TiAlN
Material - Machining
Carbide
Cutting Application
Boring, Turning
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Primary Material Application
Nickel, Steel, Titanium
Primary Material Application ISO Code
P, S
Shape
Triangle
Clearance Angle
11 Degrees
Material
Carbide

Description

Triangle Turning Insert, Inscribed Circle 3/8 in, TiAlN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.