Zoro Homepage

Triangle Turning Insert, Triangle, 3/8 in, TPMT, 0.0312 in, Carbide

  • Mfr # 913-000-520

  • Zoro # G9675267


product price: $17.59
/ea
Sold in multiples of 10 for $175.90

Key Features

Insert Shape
Triangle
Insert Style
TPMT
Inscribed Circle
3/8 in
Insert Size
32.52
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
913-000-520
Zoro #
G9675267
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
32.52
Corner Radius
0.0312 in
Insert Thickness
0.156"
Mounting Hole Dia.
0.173"
Nose Radius
0.031"
Thickness
0.1562 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TPMT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
UD21
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
16T308
Cutting Direction
Neutral
Workpiece Compatibility
Cast Iron (K), Stainless (M)
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
No
No. of Edges
3
Style
TPMT
Steel (P) Compatibility
No
For Use With
STUPR/L3, STFPR3
Application
Finishing
Stainless (M) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Mounting Style
Screw Lock
Relief Angle
11 Degrees
ANSI Number
TPMT 32.52 UD21
Coating
TiAlN
Super Alloy (S) Compatibility
No
Included Angle
60 Degrees
Measurement System
Fractional Inch
Manufacturer Grade
UD21
Number of Cutting Edges
3
Shape
Triangle
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Primary Material Application ISO Code
K
Secondary Material Application ISO Code
M
Cutting Application
Boring, Turning
ANSI Code
TPMT32.52 UD21
Clearance Angle
11 Degrees
Finish - Machining
TiAlN
Primary Material Application
Cast Iron
Material - Machining
Carbide
Secondary Material Application
Stainless Steel
Material
Carbide

Description

Triangle Turning Insert, Inscribed Circle 3/8 in, TiAlN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.