Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triangle Turning Insert, Triangle, 3/8 in, TPMT, 0.0312 in, Carbide

  • Mfr # 913-000-521

  • Zoro # G9675251


product price: $16.29
/ea
Sold in multiples of 10 for $162.90

Key Features

Insert Shape
Triangle
Insert Style
TPMT
Inscribed Circle
3/8 in
Insert Size
32.52
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
913-000-521
Zoro #
G9675251
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
32.52
Corner Radius
0.0312 in
Mounting Hole Dia.
0.173"
Insert Thickness
0.156"
Nose Radius
0.031"
Thickness
0.1562 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TPMT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
UD51
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
16T308
Relief Angle
11 Degrees
Super Alloy (S) Compatibility
No
Mounting Style
Screw Lock
Cast Iron (K) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
Yes
For Use With
STUPR/L3, STFPR3
Cutting Direction
Neutral
ANSI Number
TPMT 32.52 UD51
Hardened (H) Compatibility
No
Application
Finishing
Style
TPMT
Coating
Tin
Stainless (M) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
No. of Edges
3
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Secondary Material Application ISO Code
K, M, S
Secondary Material Application
Cast Iron, Nickel, Stainless Steel, Titanium
Cutting Application
Boring, Turning
Number of Cutting Edges
3
Material - Machining
Carbide
Manufacturer Grade
UD51
Primary Material Application ISO Code
P
ANSI Code
TPMT32.52 UD51
Coating Process
CVD
Primary Material Application
Steel
Shape
Triangle
Measurement System
Fractional Inch
Clearance Angle
11 Degrees
Included Angle
60 Degrees
Finish - Machining
TiN
Material
Carbide

Description

Triangle Turning Insert, Inscribed Circle 3/8 in, TiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.