Zoro Homepage

Triangle Turning Insert, Triangle, 3/8 in, TPMT, 0.0312 in, Carbide

  • Mfr # 913-000-522

  • Zoro # G9675242


product price: $17.89
/ea
Sold in multiples of 10 for $178.90

Key Features

Insert Shape
Triangle
Insert Style
TPMT
Inscribed Circle
3/8 in
Insert Size
32.52
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
913-000-522
Zoro #
G9675242
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
32.52
Corner Radius
0.0312 in
Mounting Hole Dia.
0.173"
Nose Radius
0.031"
Insert Thickness
0.156"
Thickness
0.1562 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TPMT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
UD52
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
16T308
Coating
TiAlN
No. of Edges
3
Application
Finishing
Relief Angle
11 Degrees
Mounting Style
Screw Lock
Hardened (H) Compatibility
No
ANSI Number
TPMT 32.52 UD52
For Use With
STUPR/L3, STFPR3
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
Yes
Style
TPMT
Super Alloy (S) Compatibility
No
Cutting Direction
Neutral
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
No
Workpiece Compatibility
Stainless (M), Steel (P)
Secondary Material Application
Stainless Steel
Manufacturer Grade
UD52
ANSI Code
TPMT32.52 UD52
Primary Material Application
Nickel, Steel, Titanium
Cutting Application
Boring, Turning
Clearance Angle
11 Degrees
Shape
Triangle
Primary Material Application ISO Code
P, S
Secondary Material Application ISO Code
M
Measurement System
Fractional Inch
Included Angle
60 Degrees
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Number of Cutting Edges
3
Material - Machining
Carbide
Finish - Machining
TiAlN
Material
Carbide

Description

Triangle Turning Insert, Inscribed Circle 3/8 in, TiAlN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.