Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triangle Turning Insert, Triangle, 5/32 in, TCMT, 0.008 in, Carbide

  • Mfr # 913-000-437

  • Zoro # G1962908


product price: $15.19
/ea
Sold in multiples of 10 for $151.90

Key Features

Insert Shape
Triangle
Insert Style
TCMT
Inscribed Circle
5/32 in
Insert Size
1.21.20.5
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
913-000-437
Zoro #
G1962908
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
1.21.20.5
Corner Radius
0.008 in
Insert Thickness
0.078"
Mounting Hole Dia.
0.081"
Nose Radius
0.008"
Thickness
0.0781 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TCMT
Inscribed Circle
5/32 in
Chip-Breaker
Yes
Grade
UD51
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
060102
ANSI Number
TCMT 1.21.20.5 UD51
Cast Iron (K) Compatibility
Yes
Steel (P) Compatibility
Yes
Style
TCMT
For Use With
STUCR/L1.2, STFCR/L1.2
Relief Angle
7 Degrees
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Super Alloy (S) Compatibility
No
Coating
Tin
Cutting Direction
Neutral
No. of Edges
3
Mounting Style
Screw Lock
Application
Finishing
Hardened (H) Compatibility
No
Cutting Application
Boring, Turning
Finish - Machining
TiN
ANSI Code
TCMT1.21.20.5 UD51
Clearance Angle
7 Degrees
Coating Process
CVD
Primary Material Application
Steel
Primary Material Application ISO Code
P
Measurement System
Fractional Inch
Number of Cutting Edges
3
Shape
Triangle
Secondary Material Application
Cast Iron, Nickel, Stainless Steel, Titanium
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Material - Machining
Carbide
Secondary Material Application ISO Code
K, M, S
Manufacturer Grade
UD51
Included Angle
60 Degrees
Material
Carbide

Description

Triangle Turning Insert, Inscribed Circle 5/32 in, TiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.