Zoro Homepage

Triangle Turning Insert, Triangle, 5/32 in, TCMT, 0.008 in, Carbide

  • Mfr # 913-000-438

  • Zoro # G9675321


product price: $17.19
/ea
Sold in multiples of 10 for $171.90

Key Features

Insert Shape
Triangle
Insert Style
TCMT
Inscribed Circle
5/32 in
Insert Size
1.21.20.5
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
913-000-438
Zoro #
G9675321
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
1.21.20.5
Corner Radius
0.008 in
Mounting Hole Dia.
0.081"
Nose Radius
0.008"
Insert Thickness
0.078"
Thickness
0.0781 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TCMT
Inscribed Circle
5/32 in
Chip-Breaker
Yes
Grade
UD52
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
060102
Coating
TiAlN
Cast Iron (K) Compatibility
No
Relief Angle
7 Degrees
Stainless (M) Compatibility
Yes
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
No
ANSI Number
TCMT 1.21.20.5 UD52
Mounting Style
Screw Lock
Super Alloy (S) Compatibility
No
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Stainless (M), Steel (P)
No. of Edges
3
For Use With
STUCR/L1.2, STFCR/L1.2
Application
Finishing
Cutting Direction
Neutral
Style
TCMT
Cutting Application
Boring, Turning
Number of Cutting Edges
3
Included Angle
60 Degrees
Shape
Triangle
Manufacturer Grade
UD52
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
ANSI Code
TCMT1.21.20.5 UD52
Clearance Angle
7 Degrees
Finish - Machining
TiAlN
Secondary Material Application
Stainless Steel
Measurement System
Fractional Inch
Primary Material Application
Nickel, Steel, Titanium
Material - Machining
Carbide
Secondary Material Application ISO Code
M
Primary Material Application ISO Code
P, S
Material
Carbide

Description

Triangle Turning Insert, Inscribed Circle 5/32 in, TiAlN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.