This item is Discontinued.

Ultra Faucets TOILET PAPR HLDR CHR 1PK UFA31010

TOILET PAPR HLDR CHR 1PK (Discontinued)

  • Mfr # UFA31010
  • Zoro # G203473882
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
UFA31010
Zoro #
G203473882
UPC #
885316310100
Country of Origin
China

Dimensions

Dispenser Width
4 in
Dispenser Depth
2.88 in
Dispenser Height
2.1 in

Details

Item
Toilet Paper Holder
Dispenser Product Grouping
Toilet Paper Holder
Toilet Roll Type
Standard
Roll Capacity
Single Roll
Color
Chrome

Description

Ultra Faucets Sweep Collection Chrome Toilet Paper Holder

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.