This item is Discontinued.

Ultra Faucets Ultra Faucets UF08343C Two-Handle Brushed Nickel Non-Metallic Series Lavatory Fa UF08343C

Ultra Faucets UF08343C Two-Handle Brushed Nickel Non-Metallic Series Lavatory Fa (Discontinued)

  • Mfr # UF08343C
  • Zoro # G803899440
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
UF08343C
Zoro #
G803899440
UPC #
885316043022
Country of Origin
China

Description

  • Lavatory faucet
  • ABS body
  • 4" centerset
  • POM waterway
  • Three hole installation
  • 1/2" NPSM threaded male inlet shanks
  • Optional pop-up drain
  • Maximum flow rate of 2.0 GPM at 60 psi
  • Non-metallic series
  • Two-handle
  • Length: 7.1
  • Width: 6.2
  • Height: 4.2
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.