This item is Discontinued.

Ultra Hardware Products Ultra Hardware Door Closer Regular Arm #4BC - Aluminum 16147

Ultra Hardware Door Closer Regular Arm #4BC - Aluminum (Discontinued)

  • Mfr # 16147
  • Zoro # G102595517
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
16147
Zoro #
G102595517
UPC #
749694161474
Country of Origin
United States

Description

ULTRA HARDWARE DOOR CLOSER REGULAR ARM #4BC - ALUMINUM FEATURES:
    COMMERCIAL DOOR CLOSERS (500S SERIES) UNIVERSAL APPLICATION, NON-HANDED FOR STANDARD, TOP JAMB OR PARALLEL ARM INSTALLATION ADJUSTABLE CLOSING & LATCHING SPEED BY TWO SEPARATE REGULATING VALVES RACK AND PINION MECHANISM CONTAINED IN HIGH TENSILE PRECISION HOUSING SURFACE MOUNT INSTALLATION MEETS GRADE 2 STANDARDS DUAL VALVE ATLAS BRAND DOOR CLOSER UL LISTED NARROW DESIGN FURNISHED W/PARALLEL ARM BRACKET

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.