Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ultra Hardware Products Ultra Hardware Door Closer Regular Arm Alum Bc #5 16148

Ultra Hardware Door Closer Regular Arm Alum Bc #5 (Discontinued)

  • Mfr # 16148
  • Zoro # G005668707
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16148
Zoro #
G005668707
UPC #
749694161481
Country of Origin
China

Description

features: commercial door closers (500s series) universal application, non-handed for standard, top jamb or parallel arm installation adjustable closing & latching speed by two separate regulating valves rack and pinion mechanism contained in high tensile precision housing surface mount installation meets grade 2 standards dual valve atlas brand door closer ul listed narrow design furnished w/parallel arm bracket

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.