This item is Discontinued.

Ultra Palmolive Dishwashing Liquid, Fresh Scent, 8 oz Bottle, PK16 US07365A

Dishwashing Liquid, Fresh Scent, 8 oz Bottle, PK16 (Discontinued)

  • Mfr # US07365A
  • Zoro # G301847929
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
US07365A
Zoro #
G301847929
UPC #
-
Country of Origin
United States

Dimensions

Cleaner Container Size
8 oz
Size
8 oz

Details

Item - Dishwashing
Cleaners & Detergents
Cleaner Form
Liquid
Cleaner Container Type
Bottle
Fragrance
Fresh
Chemicals For Use On
Ceramic; Glass; Metal; Plastic; Vinyl
Container Type
Bottle
For Use On
Ceramic; Glass; Metal; Plastic; Vinyl
Form
Liquid
Application
Hand Dishwashing
Net Weight
10.033 lbs

Description

Palmolive Ultra Strength Original Liquid Dish Soap is the grease fighting, gentle on your hands dish liquid you know and trust. Instantly cuts through grease, fights odor, and removes 24 hour stuck on food, leaving even your dirtiest dishes sparkling clean.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.